Skip Content
Discontinued with Replacement
URINAL RETROFIT KIT,OVER-HANDLE MOU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

URINAL RETROFIT KIT,OVER-HANDLE MOU

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLC401804
  • Mfr. Model # 401804
  • UNSPSC # 30181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
URINAL RETROFIT KIT,OVER-HANDLE MOU

Price: NA

Technical Specs

  • Item Retrofit Kit
  • Gallons per Flush -
  • Fixture Type Toilet/Urinal
  • Includes Allen Key And Batteries
  • Mounting Position Over-Handle
  • Standards ADA Compliant
  • Sensor Range 8 To 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list