Skip Content
URINAL RETROFIT,0.5 GPF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

URINAL RETROFIT,0.5 GPF

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5XTG4
  • Mfr. Model # 5XTG4
  • UNSPSC # 30181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Item Urinal Retrofit
  • Gallons per Flush 0.5
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
  • Standards UL, CSA, UPC
  • Sensor Range 15" - 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list