Skip Content
URINAL PARTITION BRACKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

URINAL PARTITION BRACKETS

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEK8
  • Mfr. Model # 3PEK8
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • For Use With Steel Partition
  • Item Urinal Screen Bracket
  • Height 4"
  • Includes (2) 1" Brackets, Hardware
  • Type -
  • Material of Construction Zamac
  • Width 4"
  • Color/Finish Bright
  • Thickness 1-3/4"
  • Used For Mounting Metal Urinal Screens
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list