Skip Content
URETHANE SPIDER,TQ 5 IN-LBS,JC10/MJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

URETHANE SPIDER,TQ 5 IN-LBS,JC10/MJ

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRD9
  • Mfr. Model # 3HRD9
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application -
  • Height (In.) -
  • Item Jaw Coupling Insert
  • Length (In.) -
  • Colour Yellow
  • Max. Bore (In.) -
  • Max. Torque (In.-Lbs.) 10
  • Shaft Dia. Range (In.) -
  • Torque (In.-Lbs.) 5
  • Width (In.) 0.197
  • Type Urethane Spider
  • HP Rating @ 1150 RPM -
  • HP Rating @ 100 RPM -
  • HP Rating @ 1750 RPM -
  • HP Rating @ 1200 RPM -
  • HP Rating @ 1800 RPM -
  • HP Rating @ 690 RPM -
  • Max. RPM 8000
  • Coupling Weight (Lb.) -
  • Max. Parallel Misalignment (In.) 0.004
  • HP Rating @ 3450 RPM -
  • HP Rating @ 300 RPM -
  • HP Rating @ 3600 RPM -
  • HP Rating @ 870 RPM -
  • Max. Axial Misalignment (In.) 0.02
  • Provides -
  • Accommodates -
  • Max. Angular Misalignment 0.9 Degrees
  • Ring Material -
  • Serviceable Temp. Range (F) -10 to 180
  • Coupling Size JC10/MJC15
  • HP Rating @ 50 RPM -
  • Torsional Stiffness (Deg./In.-Lbs.) 0.270

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list