Skip Content
URETHANE SPIDER,TQ 410 IN-LBS,JC36/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

URETHANE SPIDER,TQ 410 IN-LBS,JC36/

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRF3
  • Mfr. Model # 3HRF3
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application -
  • Colour Red
  • Height (In.) -
  • Max. Bore (In.) -
  • Max. Torque (In.-Lbs.) 820
  • Shaft Dia. Range (In.) -
  • Item Jaw Coupling Insert
  • Length (In.) -
  • Type Urethane Spider
  • Width (In.) 0.750
  • Torque (In.-Lbs.) 410
  • HP Rating @ 100 RPM -
  • HP Rating @ 1750 RPM -
  • HP Rating @ 1150 RPM -
  • HP Rating @ 1200 RPM -
  • HP Rating @ 1800 RPM -
  • HP Rating @ 300 RPM -
  • HP Rating @ 690 RPM -
  • HP Rating @ 3450 RPM -
  • HP Rating @ 3600 RPM -
  • HP Rating @ 870 RPM -
  • Max. RPM 8000
  • Coupling Weight (Lb.) -
  • Max. Parallel Misalignment (In.) 0.004
  • Max. Axial Misalignment (In.) 0.05
  • Provides -
  • Accommodates -
  • Ring Material -
  • Max. Angular Misalignment 0.8 Degrees
  • Serviceable Temp. Range (F) -10 to 180
  • HP Rating @ 50 RPM -
  • Coupling Size JC36/JCC36/MJC57/MJCC57
  • Torsional Stiffness (Deg./In.-Lbs.) 0.003

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list