URETHANE SPIDER INSERT,L225 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

URETHANE SPIDER INSERT,L225

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EMP1
  • Mfr. Model # 3EMP1
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height (In.) 5
  • Item Urethane Spider Insert
  • Colour Blue
  • Length (In.) 5
  • Application -
  • Max. Bore (In.) 2.625
  • Max. Torque (In.-Lbs.) 3510
  • Shaft Dia. Range (In.) 3/4- 2 5/8
  • Width (In.) .075
  • Torque (In.-Lbs.) 3510
  • Type Urethane Spider
  • HP Rating @ 1150 RPM 64.05
  • HP Rating @ 100 RPM 5.57
  • HP Rating @ 1200 RPM 66
  • HP Rating @ 1750 RPM 97.46
  • HP Rating @ 1800 RPM 100
  • HP Rating @ 690 RPM 38.43
  • HP Rating @ 3600 RPM 200
  • HP Rating @ 3450 RPM 192.14
  • HP Rating @ 300 RPM 16
  • HP Rating @ 870 RPM 48.45
  • Max. RPM 4200
  • Max. Parallel Misalignment (In.) 0.015
  • Coupling Weight (Lb.) 0.35
  • Ring Material -
  • Accommodates -
  • Provides -
  • Serviceable Temp. Range (F) -30 to 160
  • HP Rating @ 50 RPM 2.78
  • Coupling Size L225

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list