URETHANE LIQUID FLEXANE 94 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

URETHANE LIQUID FLEXANE 94 10LB

DEVCON

Web Price : $662.89 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC15260
  • Mfr. Model # 15260
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1575
  • Shipping Weight 12.3 lbs

Product Details

Flexane 94 liquid is a castable, non-shrinking, low-viscosity (6,000 cps) urethane compound that cures to a rigid rubber material (Hardness Shore A 94). Makes flexible molds and non-scratching holding fixtures. Demolds in less than five hours, 10 lb.

Technical Specs

  • Colour Black
  • Application Reproduce Low- to Medium-Volume or Discontinued Rubber Parts, Form Flexible Molds and No Scratching Holding Fixtures/linings, Encapsulate Wire and Electronics Subject to Impact, Vibration, Expansion, and Contraction.
  • Container Type Kit
  • Max. Temp. 180 Degrees F
  • Includes 10 lbs. Kit, Resin and Hardener
  • Item Flexner(R) 94 Liquid
  • Size 10 lbs.
  • Temp. Range Up to 180 Degrees F
  • Compound Style Urethane
  • Tensile Strength 2800 PSI
  • Type Non-Shrinking, Low Viscosity, Ideal for Casting
  • Primer Yes
  • Characteristics Room Temperature Curing Urethane/no Heat Required Mixes and Pours Easily 5-hr. De Molding Time
  • Viscosity 6000 cps
  • Mixing Ratio 69:31
  • Functional Cure 16 hr.
  • Work Life 10 min.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list