Skip Content
URETHANE GRADE REDUCER FAST LW VC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

URETHANE GRADE REDUCER FAST LW VC

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF684-1C
  • Mfr. Model # PF684-1C
  • UNSPSC # 31211803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.54 lbs

Technical Specs

  • Colour Colourless
  • Item Urethane Reducer
  • Container Size 18.9 L
  • VOC Content 0.0 g/L - 0.0 lbs./USG.
  • Standards OSHA

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list