URETHANE CLEARCT ACTIVATOR MED DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

URETHANE CLEARCT ACTIVATOR MED DRY

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF672C
  • Mfr. Model # PF672C
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Light Yellow
  • Container Size 946mL
  • Dry Time 10 - 15 min.
  • Item Medium Activator
  • Standards OSHA
  • VOC Content 221.7 g/l - 1.85 lb/usg.
  • Net Weight 32 oz.
  • Dry Time Recoat 8 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list