Skip Content
URETHANE 1GAL 100 ACRYLIC SFTY BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

URETHANE 1GAL 100 ACRYLIC SFTY BLU

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM261117
  • Mfr. Model # 261117
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1544
  • Shipping Weight 9.54 lbs

Product Details

Fast and easy-to-apply single component acrylic urethane floor paint for freshening up dull, hard to clean concrete floors. Low odor and low VOC 100 g/L. Use for bright, easy to see OSHA safety, zoning, 5S and hazard marking for areas with foot traffic. Soap and water clean-up.

Technical Specs

  • Colour Safety Blue
  • Finish Satin
  • Item Floor Paint
  • Size 1 gal.
  • Base Type Water
  • Dry Time 72 hr.
  • Surface Concrete
  • Coverage 170 - 270 sq.ft./gal.
  • Application Method Roller
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than 100 g/L
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Dry Time Recoat 4 - 6 hr.
  • Dry Time Tack Free 1 - 2 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time - Light Traffic 24 hr.
  • Features Low Odor, Low VOC
  • For Use With 200 Anti-Skid Floor Coating Additive
  • Standards USDA
  • Resin Type Urethane Modified Acrylic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list