Skip Content
UR 7001 URETHANE SEALANT - GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UR 7001 URETHANE SEALANT - GREY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT39916
  • Mfr. Model # 39916
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1565
  • Shipping Weight 0.94 lbs

Product Details

Single component, gun-grade caulk that bonds, seals and waterproofs up to 180 degree F. Outstanding adhesion properties to concrete, masonry, glass, plastics, wood, aluminum and most other metals.

Technical Specs

  • Item Loctite(R) Ur 7001, 300mL Cartridge - Gray
  • Application Sealing and Caulking Applications, Particularly in Movable Joints and Exterior Environments
  • For Use With Standard Caulk Gun
  • Size 300mL
  • Colour Gray
  • Dry Time 4 hr.
  • VOC 9.41%, 111 g/L
  • Specific Gravity 1.18
  • Meets CFIA
  • Application Temp. Range 40 Degrees F - 180 Degrees F
  • Full Cure Functional - 3 days, Full - 7 days
  • Flash Point 49.48 Degrees C
  • Sealant Container Cartridge
  • Sealant Base Urethane
  • Sealant Color Family Grays
  • Adhesive Grouping Caulk
  • Begins to Harden Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list