Skip Content
UPS SYSTEM,600VA,6 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UPS SYSTEM,600VA,6 OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26WC24
  • Mfr. Model # 26WC24
  • UNSPSC # 39121011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.31 lbs

Technical Specs

  • Depth 4.3"
  • Height 8.3"
  • Automatic Volts Regulation No
  • Item UPS System
  • Number of Outlets 6
  • Phase 1
  • Width 6.1"
  • Hz 60 Hz
  • Mounting Desk Top
  • Watts 300 W
  • Standards UL1778, CSA, FCC CLASS B, ROHS
  • Fax/Modem Line Protection No
  • Input Current 5.0 A
  • Backup Time (Half/Full Load) 10 min./2 min.
  • Transfer Time 4 to 6 msec
  • Outlet Type (3) UPS/Surge, (3) Surge
  • Cord Length 6 ft.
  • Input Voltage 120 VAC
  • NEMA Plug Configuration 5 - 15 P
  • Display Type LCD
  • Ports RS232 or USB
  • Power Rating 600 VA
  • UPS Type Line Interactive
  • NEMA Receptacle Configuration 5-15 R
  • Output Voltage 120 VAC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list