UPRIGHT VACUUM,PATH 12 IN,DISPOSABL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UPRIGHT VACUUM,PATH 12 IN,DISPOSABL

SANITAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AFZ2
  • Mfr. Model # 1AFZ2
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.68 lbs

Technical Specs

  • Includes -
  • Item Commercial Upright Vacuum
  • Bag Type Cloth Bag With Disposable Paper Bag
  • Handle Chrome Steel 3 Position
  • Voltage 120
  • Light Yes
  • Standards -
  • Plug 3-Wire
  • Height Adjustment 6-Position
  • Amps 7.0
  • Furniture Guard Non-Marking Wrap Around
  • Net Weight 18 lb.
  • Hood Height 6"
  • Cleaning Path 12"
  • Vacuum Bag Type Bagged
  • Vacuum Filter Bag
  • Vacuum Capacity 1-1/2 gal.
  • Vacuum Product Grouping Bagged Upright Vacuum
  • Attachments Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list