Skip Content
UPRIGHT VACUUM,13 IN,HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UPRIGHT VACUUM,13 IN,HEPA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN24Z193
  • Mfr. Model # 24Z193
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.5 lbs

Product Details

LED headlight. A 2 speed long life motor. Front bumper to protect furniture. Includes tools. A HEPA filtration system traps 99.99 percent of common airborne allergens. 5 level carpet height adjustment.The Dayton HEPA vacuum comes with an easy to empty dus

Technical Specs

  • Includes Tools
  • Item Vacuum
  • Voltage 120
  • Standards UL
  • Cleaning Path 13"
  • Net Weight 15.7 lb.
  • Vacuum Product Grouping Bagless Upright Vacuum
  • Attachments Included
  • Vacuum Filter Foam
  • Vacuum Bag Type Bagless
  • Vacuum Capacity 1/2 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list