Skip Content
UPRIGHT VACUUM,12 IN,HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UPRIGHT VACUUM,12 IN,HEPA

TORNADO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9J665
  • Mfr. Model # 9J665
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.4 lbs

Technical Specs

  • Height 45"
  • Width 12"
  • Item Upright Vacuum
  • Length 11-1/2"
  • Filter Type HEPA
  • Power Cord Length 40 ft.
  • Vacuum Product Grouping Bagged Upright Vacuum
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 1-3/4 gal.
  • Vacuum Filter Cartridge
  • Attachments Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list