UPRIGHT VACUUM,8 QT,4.3 A,120 V,7LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UPRIGHT VACUUM,8 QT,4.3 A,120 V,7LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2YMT7
  • Mfr. Model # 2YMT7
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Product Details

2 height adjustment. Cloth 2 ply disposable paper bag type. LED headlight.2 speed long life motor. Front bumber to protect furniture. Ideal for vacuuming quickly and efficiently.Includes LED HeadLamp, Cord Wrap, Extra Belt

Technical Specs

  • Includes LED HeadLamp, Cord Wrap, Extra Belt
  • Voltage 120
  • Item Commercial Upright Vacuum
  • Standards cULus
  • Vacuum Product Grouping Bagged Upright Vacuum
  • Vacuum Capacity 2 gal.
  • Vacuum Bag Type Bagged
  • Vacuum Filter Cloth, Paper
  • Attachments Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list