UPRIGHT SUMP PUMP, 1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UPRIGHT SUMP PUMP, 1/3 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5URJ2
  • Mfr. Model # 5URJ2
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.45 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 44
  • Bearing Type Sleeve
  • Features An Automatic Float Type Switch, Double Shielded Ball Bearings at Both Ends
  • For Use With Nonflammable Liquids Compatible with Pump Materials of Construction
  • Base to Motor Height (In.) 45
  • GPM of Water @ 15 Ft. of Head 30
  • Includes Manual
  • GPM of Water @ 5 Ft. of Head 54
  • Bearing Material Carbon
  • Item Upright Sump Pump
  • Thermal Protection Automatic
  • Column Material Stainless Steel
  • Cord Type SJT
  • Duty Continuous
  • Hz 60
  • Cord Size 16/3
  • Insulation Class B
  • Float Material Stainless Steel
  • Motor Type PSC
  • Agency Compliance CUS
  • Base Material Stainless Steel
  • Height 55"
  • Motor RPM 1,725
  • Pump Body Material Stainless Steel
  • Min. Sump Pit Dia. 18"
  • Discharge NPT 1-1/2" F
  • Max. Liquid Temp. 200 Degrees F
  • Off Point 4
  • On Point 11
  • Cord Length - Pumps 8 ft.
  • Switch Type - Pumps Vertical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list