UPRIGHT SUMP PUMP, 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UPRIGHT SUMP PUMP, 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5URJ6
  • Mfr. Model # 5URJ6
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.29 lbs

Technical Specs

  • Bearing Type Sleeve
  • Base to Motor Height (In.) 45
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 10 Ft. of Head 72
  • For Use With Nonflammable Liquids Compatible with Pump Materials of Construction
  • GPM of Water @ 20 Ft. of Head 2
  • Features An Automatic Float Type Switch, Double Shielded Ball Bearings at Both Ends
  • GPM of Water @ 5 Ft. of Head 103
  • Item Upright Sump Pump
  • Thermal Protection Automatic
  • Includes Manual
  • Bearing Material Carbon
  • Column Material Stainless Steel
  • Cord Size 16/3
  • Cord Type SJT
  • Duty Continuous
  • Float Material Stainless Steel
  • Hz 60
  • Motor Type PSC
  • Insulation Class B
  • Agency Compliance CUS
  • Base Material Zinc-Plated Steel
  • Height 55"
  • Motor RPM 1,725
  • Pump Body Material Cast Iron
  • Min. Sump Pit Dia. 18"
  • Max. Liquid Temp. 200 Degrees F
  • Discharge NPT 2" F
  • Cord Length - Pumps 8 ft.
  • Off Point 4
  • On Point 11
  • Switch Type - Pumps Vertical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list