UPRIGHT LEFT CUTTING SHEARS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UPRIGHT LEFT CUTTING SHEARS

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-4011
  • Mfr. Model # 48-22-4011
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Overall Length 9-1/2"
  • Features Flush Bolt Design - Won't Hang Up on Material. Rust Protection - Hard Chrome Plated Blades Increases Tool Life By Reducing Corrosion.
  • Item Upright Snip
  • Material Forged Alloy Steel, Chrome-Alloy Finish
  • Cutting Action Left
  • Handle Design Ergonomic
  • Metal Gauge 24 Mild/28 Stainless Steel
  • Handle Colour Black/Red
  • Cutting Edge Serrated
  • Safety Latch Yes
  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Cutting Length 1-3/20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list