Skip Content
UPRIGHT BROOM W/ SOFT BRISTLES BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

UPRIGHT BROOM W/ SOFT BRISTLES BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC31663
  • Mfr. Model # 31663
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.97 lbs

Product Details

Medium upright broom, soft bristles. Size 2 in. x 11.5 in. Colour: Blue.

Technical Specs

  • Overall Length 12"
  • Item Broom Head
  • Bristle Color Blue
  • Brush Width 2"
  • Trim Length 3"
  • Brush Length 12"
  • Brush Bristle Firmness Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list