Skip Content
UPPER BALE FOR 13V377 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UPPER BALE FOR 13V377 BEAM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V380
  • Mfr. Model # 13V380
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 6.0 lbs

Product Details

Spreader Beam Bail, For Use With 13V377, Standards Complies with OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005.

Technical Specs

  • For Use With 13V377
  • Item Spreader Beam Bail
  • Overall Length 11-3/4"
  • Overall Width 4"
  • Bail Opening Width 2-1/2"
  • Bail Thickness 3/4"
  • Bail Opening Height 5"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list