Skip Content
UPPER BAIL FOR 13V378 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UPPER BAIL FOR 13V378 BEAM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V394
  • Mfr. Model # 13V394
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 7.0 lbs

Product Details

Spreader Beam Bail, For Use With 13V378, Standards Complies with OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005.

Technical Specs

  • Overall Length 12-1/2"
  • For Use With 13V378
  • Item Spreader Beam Bail
  • Overall Width 5"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Bail Opening Height 5-1/2"
  • Bail Thickness 1"
  • Bail Opening Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list