Skip Content
UPLIGHT 4FT STICK ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UPLIGHT 4FT STICK ONLY

DEFENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL712500
  • Mfr. Model # 712500
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.86 lbs

Product Details

Uplight V2 portable task light. 4 feet long, 36 watt with 15 foot lighting radius. Tough polycarbonate lens protects lamp from breakage. IP 44 design for dust and water resistance, removable reflector for 360 degree lighting, adjustable nylong carry strap, 15 foot integrated power cord.

Technical Specs

  • Voltage 120
  • Type Task Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list