Skip Content
UPBLAST EXHAUST VENT, 30-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UPBLAST EXHAUST VENT, 30-1/2 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN16D526
  • Mfr. Model # 16D526
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Item Upblast Ventilator
  • Housing Material Spun Aluminum
  • Dimension B 50"
  • Mounting Location Roof
  • Overall Height 40"
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV84
  • Dimension A 40"
  • Dimension C 40"
  • Dimension D 29-1/4"
  • Motor HP Range 1/3 - 5
  • Base Height 1-3/4"
  • Base Length 40"
  • Base Width 40"
  • Max. Inlet Temp. 300 Degrees F
  • Overall Dia. 50"
  • Wheel Dia. 30-1/2"
  • Shaft Dia. Sheave End 1"
  • Shaft Dia. Wheel End 1"
  • Recommended Damper Size (In.) 27 X 27
  • CFM Range 5940 - 14,727 @ 0.0" SP
  • Drive Type Belt
  • Recommended 12 In. Fixed Curb Item No. 24Y860
  • Recommended Damper Stock No. 4HX68
  • RPM Range 365 - 905
  • Standards UL/cUL 762, AMCA Sound & Air
  • Wheel Type Backward Inclined Centrifugal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list