Skip Content
UPBLAST EXHAUST VENT, 16-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UPBLAST EXHAUST VENT, 16-1/2 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN16D525
  • Mfr. Model # 16D525
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Dimension B 28-7/8"
  • Includes NEMA 1 Junction Box
  • Item Upblast Ventilator
  • Housing Material Spun Aluminum
  • Mounting Location Roof
  • Overall Height 26-3/8"
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX55
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Dimension A 22"
  • Dimension C 26-3/8"
  • Motor HP Range 1/4 - 1
  • Base Width 22"
  • Wheel Dia. 16-1/2"
  • Max. Inlet Temp. 300 Degrees F
  • Overall Dia. 24-7/8"
  • Base Length 22"
  • Dimension D 19-3/8"
  • Base Height 1-3/4"
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • CFM Range 2515 - 3996 @ 0.0" SP
  • Recommended Damper Size (In.) 15 X 15
  • Drive Type Belt
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended Damper Stock No. 4HX65
  • RPM Range 875 - 1390
  • Wheel Type Backward Inclined Centrifugal
  • Standards UL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list