UNV WRNCH STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNV WRNCH STANDARD

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSA406
  • Mfr. Model # SA406
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.511 lbs

Product Details

1/2 inch Square Drive Universal Joint - 6 Point.

Technical Specs

  • Item Universal Wrench
  • Material Steel
  • Size 13/16"
  • Number of Pieces 1
  • Overall Length 2-57/64"
  • Number of Points 6
  • SAE or Metric SAE
  • Finish Black Oxide
  • Features Square Drive Universal Wrenches for Use on Hard to Reach Areas.
  • For Use With Impact Drivers
  • Drive Size 1/2"
  • Standards EXCEEDS ANSI/DIN
  • Socket Depth 41/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list