Skip Content
UNV WRNCH STANDARD 3/8 FMALE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNV WRNCH STANDARD 3/8 FMALE S

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSA124
  • Mfr. Model # SA124
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

3/8 inch Square Drive Universal Joint - 6 Point.

Technical Specs

  • Item Universal Wrench
  • Material Steel
  • Number of Pieces 1
  • Size 1/2"
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 2-5/64"
  • Number of Points 6
  • Finish Black Oxide
  • Features Square Drive Universal Wrenches for Use on Hard to Reach Areas.
  • For Use With Impact Drivers
  • Standards EXCEEDS ANSI/DIN
  • Socket Depth 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list