UNV WRNCH STANDARD 1/2 FMALE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNV WRNCH STANDARD 1/2 FMALE S

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSA410
  • Mfr. Model # SA410
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.598 lbs

Product Details

1/2 inch Square Drive Universal Joint - 6 Point.

Technical Specs

  • Item Universal Wrench
  • Material Steel
  • Number of Pieces 1
  • Size 1"
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 2-61/64"
  • Features Square Drive Universal Wrenches for Use on Hard to Reach Areas.
  • For Use With Impact Drivers
  • Finish Black Oxide
  • Drive Size 1/2"
  • Standards EXCEEDS ANSI/DIN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list