UNV WRNCH STANDARD 1/2 FMALE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNV WRNCH STANDARD 1/2 FMALE S

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSA320
  • Mfr. Model # SA320
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Product Details

1/2 inch Square Drive Universal Joint - 6 Point.

Technical Specs

  • Item Universal Wrench
  • Number of Pieces 1
  • Size 5/8"
  • Material Steel
  • SAE or Metric SAE
  • Overall Length 2-33/64"
  • Number of Points 6
  • Features Square Drive Universal Wrenches for Use on Hard to Reach Areas.
  • Finish Black Oxide
  • For Use With Impact Drivers
  • Drive Size 1/2"
  • Standards EXCEEDS ANSI/DIN
  • Socket Depth 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list