Skip Content
Discontinued with Replacement
UNO S F/ 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNO S F/ 5L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53G016
  • Mfr. Model # 53G016
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1610
  • Shipping Weight 12.16 lbs
Suggested Replacement Product
HS FOAMLESS CLEANER DEGREASER,3.78 L,JUG

Your Price: NA

Product Details

Gold Matrix(TM) high strength cleaner/degreaser is a high-tech water-based cleaning formulation contains advanced elements that work on a molecular level to remove grease, oil, dirt and protein-based stains from most surfaces.

Technical Specs

  • Item 5 L
  • Fragrance Unscented
  • Cleaner Container Size 5 L
  • Cleaner Item Cleaner/Degreaser

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list