Skip Content
UNO S F/ 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNO S F/ 20L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53G017
  • Mfr. Model # 53G017
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 1610
  • Shipping Weight 48.2 lbs

Product Details

Gold Matrix(TM) high strength cleaner/degreaser is a high-tech water-based cleaning formulation contains advanced elements that work on a molecular level to remove grease, oil, dirt and protein-based stains from most surfaces.

Technical Specs

  • Item 20 L
  • Fragrance Unscented
  • Cleaner Container Size 20 L
  • Cleaner Item Cleaner/Degreaser

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list