Skip Content
UNLOADER VALVE,3/8IN INLET,14 CFM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNLOADER VALVE,3/8IN INLET,14 CFM M

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U308
  • Mfr. Model # 12U308
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • (F)NPT Outlet (In.) 3/8
  • (F)NPT Vent Outlet (In.) 1/4
  • Inlet (In.) 3/8
  • Application Pneumatic Control
  • (M)NPT Inlet (In.) 3/8
  • Item Unloader Valve
  • Max. Temp. (F) 500
  • Max. Flow (CFM) 14
  • NPT Inlet (In.) 3/8
  • Max. Working Pressure (PSI) 250
  • Overall Height (In.) 3.1
  • Overall Length (In.) 2.9
  • Outlet (In.) 3/8
  • Rated CFM @ Set Pressure 12
  • Overall Depth (In.) 2.25
  • Ball Material Stainless Steel
  • Body Material Brass
  • Max. Operating Temp. (F) 500
  • Brass Body Yes
  • Seats Brass
  • Spring Material Stainless Steel
  • Pressure Range (PSI) 40 to 250
  • Preset 110-125
  • O-Ring Viton/Silicon
  • Poppet PTFE
  • Preset Range (PSI) 110 to 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list