UNLOADER CHECK VALVE,95-125 PSI RAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNLOADER CHECK VALVE,95-125 PSI RAN

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X944
  • Mfr. Model # 15X944
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Application Air
  • Item Unloader Check Valve
  • Hex Size (In.) 3/4
  • Flow Range Free Air (CFM) 60
  • Inlet (In.) 3/4
  • Length (In.) 5-1/2
  • Material Brass
  • Max. Temp. (F) 500
  • Outlet (In.) 3/4
  • Cracking Pressure (PSI) Less Than1
  • Type 95-125 Pressure Range
  • Max. Pressure (PSI) 250
  • Spring Material Stainless Steel
  • Poppet 15% Glass Filled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list