Skip Content
UNLOADER CHECK VALVE,145-175 PSI RA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNLOADER CHECK VALVE,145-175 PSI RA

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X945
  • Mfr. Model # 15X945
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Application Air
  • Flow Range Free Air (CFM) 60
  • Hex Size (In.) 3/4
  • Length (In.) 5-1/2
  • Item Unloader Check Valve
  • Inlet (In.) 3/4
  • Material Brass
  • Max. Temp. (F) 500
  • Type 145-175 Pressure Range
  • Outlet (In.) 3/4
  • Max. Pressure (PSI) 250
  • Spring Material Stainless Steel
  • Poppet 15% Glass Filled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list