Skip Content
Discontinued with Replacement
UNLNED 9OZ, ULTRA-SFT COVERALL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNLNED 9OZ, ULTRA-SFT COVERALL TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325US9MT
  • Mfr. Model # 1325US9MT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
COVERALL 9OZ US W/CSA STRIPING

Price: NA

Technical Specs

  • Item Coverall
  • Number of Pockets 6
  • Standards Class 1, HRC 4
  • Material 88% Cotton, 12% Nylon
  • Size Medium Tall
  • Sleeve Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list