Discontinued with Replacement
UNLNED 9OZ, ULTRA-SFT COVERALL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

UNLNED 9OZ, ULTRA-SFT COVERALL TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325US9LT
  • Mfr. Model # 1325US9LT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
COVERALL 9OZ US W/ STRIPING, NAVY, LG-T

Your Price: NA

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Item Coverall
  • Size Large Tall
  • Number of Pockets 6
  • Sleeve Length 24"
  • Standards Class 1, HRC 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list