Skip Content
Discontinued with Replacement
UNLNED 9OZ, ULTRA-SFT COVERALL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNLNED 9OZ, ULTRA-SFT COVERALL TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1325US9-5XLT
  • Mfr. Model # 1325US9-5XLT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
COVERALLS ULTRA SOFT W/REFLECTIVE

Price: NA

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Standards Class 1, HRC 4
  • Item Coverall
  • Sleeve Length 24"
  • Size 5X-Large Tall
  • Number of Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list