Skip Content
UNLINED DUCK BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNLINED DUCK BIB OVERALL

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7637-3XL-NY
  • Mfr. Model # 7637-3XL-NY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2310
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Navy
  • Fits Chest Size 52" - 54"
  • Hammer Loop Yes
  • Fabric Weight 12 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list