Skip Content
UNIVSL BM FSTN WITH 1/4-20X3/8 STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVSL BM FSTN WITH 1/4-20X3/8 STUD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBU5-8S
  • Mfr. Model # BU5-8S
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.06 lbs

Product Details

Flange clip, hammer on. Material of construction, steel. Maximum load 100 lb. Zinc phosphate finish. Provides 1/4 inch-20 x 3/8 inch long threaded stud on 5/16 to 1/2 inch flange to hang electrical box. Standards UL/CUL.

Technical Specs

  • Item Hammer-on Beam Clamp, 100 lb. Rating, 5/16"- 1/2" Flange
  • Finish Zinc Phosphate
  • For Use With Suspend Boxes or Fixtures
  • Material Steel
  • Thread Size 1/4-20
  • Description/Special Features 1/4"-20 x 3/8" Long Threaded Stud
  • Mounting Type Hammer On
  • Standards UL/CUL
  • Flange Thickness 5/16" - 1/2"
  • Nominal Conduit/Pipe 1/4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list