Skip Content
UNIVERSALERSAL JOINT 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSALERSAL JOINT 3/8 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5270A
  • Mfr. Model # 5270A
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.14 lbs

Product Details

Universal joint socket, 3/8 inch drive.

Technical Specs

  • Item Universal Joint
  • Finish Full Polish
  • Drive Size 3/8"
  • Overall Length 2"
  • Features Push Button Locking Mechanism, Overmolded Protection Cap Prevents Dust and Debris From Jamming Mechanism
  • Standards ASME B107.10M, AS4283
  • For Use With 3/8" Drive Sockets
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list