Skip Content
UNIVERSAL TIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIVERSAL TIMER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK70V14
  • Mfr. Model # 9050JCK70V14
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Coil Volts 24 VAC
  • Contact Amp Rating (Resistive) 10
  • Item Multifunction/Multitime Delay
  • Max. Time Setting 999 min.
  • Contact Form DPDT
  • Min. Time Setting 0.05 sec.
  • Function On, Off, Interval Delay, Repeat Cycle Equal On/Off Times, Cycle One-shot
  • Operating Functions 1, 2, 4, 5, 6
  • Pins 11
  • Socket Code B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list