Skip Content
UNIVERSAL TILT WALL MOUNT,CAP 200 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL TILT WALL MOUNT,CAP 200 L

PEERLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YMA3
  • Mfr. Model # 3YMA3
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.99 lbs

Technical Specs

  • Colour Black
  • Features Horizontal screen adjustment up to 8"
  • Finish High Gloss
  • For Use With 32 to 60" Screens
  • Includes Universal screen adapter to accommodate mounting holes spaced up to 29.06" horizontally and 17.67" vertically
  • Load Capacity (Lb.) 200
  • Item TV Wall Mount
  • Mounting Dia. (In.) -
  • Overall Height (In.) 18-1/2
  • Mounting Wall Mount
  • Swivel Angle (Deg.) -
  • Standards UL Certified
  • Construction Steel
  • Overall Depth (In.) 2-1/2
  • Overall Width (In.) 30-3/4
  • Type Tilt
  • Max. Extension +15/-5"
  • VESA Pattern 800x400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list