Skip Content
UNIVERSAL TEFLON 40FT/12.2M LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL TEFLON 40FT/12.2M LENGTH

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109206-40
  • Mfr. Model # 18109206-40
  • UNSPSC # 41113116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Flexible PTFe resin,3/16" OD
  • For Use With Mfr. No. MX6 iBrid, Ventis MX4
  • Length 40 ft.
  • Item Sampling Tubing Kit
  • Includes Coupler, Filter
  • Diameter 1/8 in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list