Skip Content
UNIVERSAL SLIDER BRACKET,9-16 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

UNIVERSAL SLIDER BRACKET,9-16 L

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PMP1
  • Mfr. Model # 4PMP1
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour -
  • For Use With -
  • Item Universal Slider Bracket
  • Length 9"-16"
  • Package Quantity 1
  • Type -
  • Standards UPC Listed
  • Includes -
  • CTS Dia. Min. -
  • Width -
  • CTS Dia. Max. -
  • Tube Dia. Min. -
  • Tube Dia. Max. -
  • Pipe Dia. Min. -
  • Max. Load at Temp. 38 Lbs. @ 131 to 180 F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list