Skip Content
UNIVERSAL ORGANIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL ORGANIZER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZL9
  • Mfr. Model # 5MZL9
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black and Blue
  • Depth (In.) 2
  • Height (In.) 9-3/4
  • Features Front Pockets, Webbed Tape Loop, Metal Belt Clip, Bar Tack Reinforced
  • Item Universal Organizer
  • Material 600 Denier Polyester
  • Width (In.) 5
  • Number of Pockets 9
  • Fits Belts Up To (In.) 3
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list