Skip Content
UNIVERSAL OIL BURNER IGNITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL OIL BURNER IGNITOR

ALLANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M547
  • Mfr. Model # 23M547
  • UNSPSC # 40101834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Amps @ 120V 45mA
  • For Use With Oil Burners
  • Includes Springs, Gasket and Mounting Screws
  • Item Universal Oil Burner Ignitor
  • Mounting Type Existing Mounting Plate
  • Special Information Universal
  • Characteristics Low Operating Temperature, Extended Life Expectancy and Energy Efficient
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list