Skip Content
UNIVERSAL MOTOR STARTING RELAY,50 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL MOTOR STARTING RELAY,50 A

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECC9
  • Mfr. Model # 1ECC9
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Motor Starting
  • Depth 1.60"
  • For Use With Compressors
  • Contact Rating (Amps) 50
  • Drop Out Automatic
  • Height 1.84"
  • Hold 502
  • HP 10
  • Includes -
  • Increased Torque (Oz.-In.) -
  • Item Universal Motor Starting Relay
  • NC Output (Amps) -
  • N.O. Output (Amps) -
  • Phase Single
  • Time Delay Automatic 2 Second
  • Type Electro Mechanical
  • Width 2.02"
  • Hz 50/60
  • Response Time (ms) -
  • Pick Up Automatic
  • Voltage 110 To 270
  • Temp. Rating (F) 130
  • Agency Compliance UL
  • Delay 2 Second
  • Memory Storage -
  • Monitors -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List