Skip Content
UNIVERSAL JOINT,NB,5/8 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

UNIVERSAL JOINT,NB,5/8 IN BORE

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYR5
  • Mfr. Model # 1CYR5
  • UNSPSC # 25173810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Universal Joint
  • Static Breaking Torque (In.-Lb.) 2500
  • Outside Dia. 1-1/4"
  • Type Bored Needle Bearing
  • Construction Steel
  • Design Needle Bearing
  • Used For Applications with Angles up to 25 Degrees and Speeds up to 6000 RPM
  • Overall Length 3-3/4"
  • Keyway Not Provided
  • Bore -
  • Setscrew Not Provided
  • Groove Standard Boot Retaining
  • Max. Bore 1"
  • Standard Bore 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list