UNIVERSAL JOINT,BORED D,1/2 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL JOINT,BORED D,1/2 IN BORE

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYP6
  • Mfr. Model # 1CYP6
  • UNSPSC # 25173810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Static Breaking Torque (In.-Lb.) 1560
  • Item Universal Joint
  • Type Bored D
  • Outside Dia. 1"
  • Construction Steel
  • Design Pin and Block
  • Keyway 1/8 x 1/16"
  • Overall Length 3-3/8"
  • Groove Standard Boot Retaining
  • Setscrew 10-24
  • Max. Bore 3/4"
  • Bore -
  • Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
  • Standard Bore 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list