UNIVERSAL IGNITIONCONTROL,SPARK TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UNIVERSAL IGNITIONCONTROL,SPARK TO

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X611
  • Mfr. Model # 16X611
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Amps AC 0.2
  • Control Volts 24
  • Depth (In.) 1-1/2
  • Electrical Connections 1/4 Spade Terminals And Molex Plugs
  • Electrical Ratings 24 VAC
  • For Use With Residential, Commercial Heating Equipment
  • Gas Type LP/NG
  • Includes Program Keys
  • Height (In.) 4-1/8
  • Item Universal Ignition Control
  • Type Spark to Pilot
  • Prepurge Time (Sec.) 0 Or 30
  • Width (In.) 4-1/8
  • Retries 0 Or 2
  • Voltage 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list